CN35DN2AB - LTG Cont Opn 30A 2P 120V

Eaton

  • $949.74 (Each)
  • $949.74 (Each)
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
CN35DN2AB
Manufacturer
Eaton
Manufacturer's Part Number
CN35DN2AB
Description
LTG Cont Opn 30A 2P 120V
Eaton CN35 Electrically Held Lighting Contactor, 30 A, 1 No, Two-Pole, Electrically Held, CN35, Lighting Contactors
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782113780993 / 00782113780993
Weight per unit
1.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$949.74 (Each)
Resources
Images
 
 
CN35DN2AB - Video
 
CN35DN2AB - Large Image
 
CN35DN2AB - Large Image
 
CN35DN2AB - Large Image
 
CN35DN2AB - Small Image
Tech Bulletins
 
 
CN35DN2AB - Tech Bulletin
Attachments
 
 
CN35DN2AB - Specification Sheet
Other Links
 
 
CN35DN2AB - Other
 
CN35DN2AB - Other
 
CN35DN2AB - Other
Brochures
 
 
CN35DN2AB - Brochure
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
30A/2P Lighting Contactor 120V Coil
Features
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control. Ballast lamps equate to fluorescent, mercury vapor, sodium vapor and quartz loads and will operate at a maximum of 600V. Filament lamps equate to incandescent, infrared, sodium iodine an
Description
LTG CONT OPN 30A 2P 120V
extra long description
ETN CN35DN2AB 30A/2P Lighting Conta
Long Description
Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, Two-pole, Electrically held, CN35, Lighting contactors
Additional Information
media
Yes
dimensions
3.4900 IN X 2.0000 IN X 3.8800 IN
Contact Rating
30 A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CN35DN2AB
GTIN
00782113780993
UPC
782113780993
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Electrically held lighting contactor
Packaging
Weight per each
1.0499
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CN35DN2AB.
Jump To:

Cross Referenced

These items are similar to CN35DN2AB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C30CN3B Eaton n/a
CN35DN2AB Eaton 00782113780993
CN35DN3B Eaton n/a
CR360L30303AAZ GENERAL ELECTRIC n/a
500LBOA93 Rockwell Automation n/a
702LBOA93 Rockwell Automation n/a
8903SMO2V03 Schneider Electric 00785901023852
7707LCT77U03B26 Osram Sylvania n/a
A202K1CW Westinghouse n/a

* All prices subject to change.

Begin Live Chat