CHU4S - PWR Outlet Panel Nema TT-30R Receptacle 30AMP No B

Eaton

  • $75.33 (Each)
  • $75.33 (Each)

In-Stock: 2 available locally (Gilbert, AZ) (change location)
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
CHU4S
Manufacturer
Eaton
Manufacturer's Part Number
CHU4S
Description
PWR Outlet Panel Nema TT-30R Receptacle 30AMP No B
Receptacle, 125 V, #14 to #10 Awg Compatible Wire Size, Surface Mount, 8.5 In Length, 7.25 In Width, 5.25 In Height, 5 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116128204 / 00782116128204
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.33 (Each)
Stock Availability
Gilbert
2 (Check another store)
Phoenix
2
All Stores
664
Resources
Images
 
 
CHU4S - Small Image
 
CHU4S - Large Image
 
CHU4S - Large Image
 
CHU4S - Large Image
 
CHU4S - Large Image
 
CHU4S - Large Image
 
CHU4S - Large Image
Specifications Sheets
 
 
CHU4S - Specification Sheet
Attachments
 
 
CHU4S - Specification Sheet
Brochures
 
 
CHU4S - Brochure
Other Links
 
 
CHU4S - Other
 
CHU4S - Other
 
CHU4S - Other
 
CHU4S - Other
 
CHU4S - Other
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
125 V
Dimensions and Weight
Length
8.5 in
Width
7.25 in
Height
5.25 in
Depth
4.3
Descriptions
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Product Type
Receptacle
Long Description
Receptacle, 125 V, #14 to #10 AWG Compatible Wire Size, Surface Mount, 8.5 in Length, 7.25 in Width, 5.25 in Height, 5 lb
Short Description
Receptacle, 125 V, NEMA TT-30R
Special Features
Pedestal Mount
extra long description
ETN CHU4S POP,Nema TT-30R Receptacl
Description
PWR OUTLET PANEL NEMA TT-30R RECEPTACLE 30AMP NO B
Additional Information
Compatible Wire Size
#14 to #10 AWG
Mounting Type
Surface Mount
package quantity
1 ct
Standards Met
UL 231;UL Listed file E163588
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHU4S
GTIN
00782116128204
UPC
782116128204
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA TT-30R
Application
Power Distribution
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 664

Location search:

* All prices subject to change.

Begin Live Chat