CHR8N8NSU - Pop, Ringless, (2) 5-20R2GFI Receptacles, BTM Feed

Eaton

  • $1092.99 (Each)
  • $1,092.99 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHR8N8NSU
Manufacturer
Eaton
Manufacturer's Part Number
CHR8N8NSU
Description
Pop, Ringless, (2) 5-20R2GFI Receptacles, BTM Feed
Eaton Pedestal Mount Metered, Pos 1: GND Fault, Pos 2: Non-GND Fault, Pos 3: None, Bottom, Surface, Circuits: 4, Weather-Resist Center and Left Receptacle, Center: Nema 5-20R2GFI WR, Left: Nema 5-20R2GFI WR, Right: None, Ringless
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685404202 / 00786685404202
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,092.99 (Each)
Stock Availability
Burleson
0
DFW RDC
0
All Stores
0
Resources
Other Links
 
 
CHR8N8NSU - Other
 
CHR8N8NSU - Other
 
CHR8N8NSU - Other
 
CHR8N8NSU - Other
 
CHR8N8NSU - Other
Attachments
 
 
CHR8N8NSU - Specification Sheet
Images
 
 
CHR8N8NSU - Small Image
 
CHR8N8NSU - Large Image
 
CHR8N8NSU - Large Image
 
CHR8N8NSU - Large Image
 
CHR8N8NSU - Large Image
 
CHR8N8NSU - Large Image
 
CHR8N8NSU - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
31
Length
7.25
Width
10
Descriptions
Description
POP, RINGLESS, (2) 5-20R2GFI RECEPTACLES, BTM FEED
Extra Long Description
ETN CHR8N8NSU POP RNGLS (2) 5-20R2G
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
Eaton pedestal mount metered, Pos 1: Gnd fault, Pos 2: Non-gnd fault, Pos 3: None, Bottom, Surface, Circuits: 4, Weather-resist center and left receptacle, Center: NEMA 5-20R2GFI WR, Left: NEMA 5-20R2GFI WR, Right: None, Ringless
Product Type
Pop RNGLS (2) 5-20R2GFI Recps BTM Feed
Special Features
Water resistant left/center receptacle
Additional Information
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHR8N8NSU
GTIN
00786685404202
UPC
786685404202
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Availability
Status
Inactive
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed file E163588,UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CHR8N8NSU.
Jump To:

Similar Items

Similar items are close alternatives to CHR8N8NSU, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat