CHQ235 - Type CHQ Classified BRKR 35A/2 Pole 120/240V 10K

Eaton

  • $56.26 (Each)
  • $56.26 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHQ235
Manufacturer
Eaton
Manufacturer's Part Number
CHQ235
Description
Type CHQ Classified BRKR 35A/2 Pole 120/240V 10K
3/4" Thermal Magnetic Circuit Breakers, Type CHQ 3/4-Inch Classified Replacement Breaker, Ground Fault, 35 A, 10 Kaic, Two-Pole, 120/240V, CHQ, Common Breaker Trip, (1) #14-8 Awg, (2) #14-10 Awg Cu/Al, CHQ, Type CH Loadcenters
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010939 / 00782113010939
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.26 (Each)
Resources
Images
 
 
CHQ235 - Small Image
 
CHQ235 - Large Image
Attachments
 
 
CHQ235 - Specification Sheet
Brochures
 
 
CHQ235 - Brochure
Other Links
 
 
CHQ235 - Other
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
TYPE CHQ CLASSIFIED BRKR 35A/2 POLE 120/240V 10K
Product Type
CHQ Classified 35A/2 Pole 120/240V 10K
extra long description
ETN CHQ235 CHQ Classified 35A/2 Pol
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Long Description
3/4" Thermal magnetic circuit breakers,Type CHQ 3/4-Inch classified replacement breaker,Ground fault,35 A,10 kAIC,Two-pole,120/240V,CHQ,Common breaker trip,(1) #14-8 AWG, (2) #14-10 AWG Cu/Al,CHQ,Type CH Loadcenters
Special Features
Ground fault
Additional Information
dimensions
2.5000 IN X 0.7500 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ235
GTIN
00782113010939
UPC
782113010939
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
standard
UL 489
You must have an account to view stock levels
These alternate items can be purchased instead of CHQ235.
Jump To:

Cross Referenced

These items are similar to CHQ235 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHQ235 Eaton 00782113010939
QO235 Schneider Electric 00785901012429

* All prices subject to change.