CHPX7NF - CH Pon Flush Cover For 150A or Greater Convertible

Eaton

  • $77.50 (Each)
  • $77.50 (Each)

In-Stock: 1 available locally (Spring, TX) (change location)
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
CHPX7NF
Manufacturer
Eaton
Manufacturer's Part Number
CHPX7NF
Description
CH Pon Flush Cover For 150A or Greater Convertible
Eaton CH Combination Cover, Flush-Mountapplications, Type CH Combination Cover, 225 A, X7, Sandlewood, Nema 1, CH, Flush, 42 Spaces, Three-Wire, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162467 / 00786689162467
Weight per unit
13.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.50 (Each)
Stock Availability
Spring
1 (Check another store)
Houston RDC
0
All Stores
552
Resources
Images
 
 
CHPX7NF - Small Image
 
CHPX7NF - Large Image
 
CHPX7NF - Video
Attachments
 
 
CHPX7NF - Specification Sheet
Brochures
 
 
CHPX7NF - Brochure
Other Links
 
 
CHPX7NF - Other
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
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON FLUSH COVER FOR 150A OR GREATER CONVERTIBLE
Product Type
CH Pon Flush CVR For 200A Conv LC, X7
extra long description
ETN CHPX7NF CH PON FLUSH CVR FOR 20
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Combination Cover,Flush-mountapplications,Type CH combination cover,225 A,X7,Sandlewood,NEMA 1,CH,Flush,42 Spaces,Three-wire,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Special Features
Flush-mountapplications
Additional Information
dimensions
1.0000 IN X 15.3100 IN X 38.0000 IN
media
Yes
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
CHPX7NF
GTIN
00786689162467
UPC
786689162467
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
13.5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat