CHPMIKCH - Mechanical Interlock For CHP Style Panels With Bac

Eaton

  • $231.18 (Each)
  • $231.18 (Each)

In-Stock: 1 available locally (San Marcos, TX) (change location)
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
CHPMIKCH
Manufacturer
Eaton
Manufacturer's Part Number
CHPMIKCH
Description
Mechanical Interlock For CHP Style Panels With Bac
Eaton Pon Accessories, CH Mechanical Interlock Backfed, 125 A
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053956 / 00786689053956
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.18 (Each)
Stock Availability
San Marcos
1 (Check another store)
Austin RDC
0
All Stores
33
Resources
Images
 
 
CHPMIKCH - Small Image
 
CHPMIKCH - Large Image
 
CHPMIKCH - Large Image
 
CHPMIKCH - Large Image
 
CHPMIKCH - Large Image
 
CHPMIKCH - Large Image
 
CHPMIKCH - Video
Attachments
 
 
CHPMIKCH - Specification Sheet
Brochures
 
 
CHPMIKCH - Brochure
Other Links
 
 
CHPMIKCH - Other
 
CHPMIKCH - Other
 
CHPMIKCH - Other
 
CHPMIKCH - Other
 
CHPMIKCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
125
Dimensions and Weight
Depth
7.5
Width
9
Height
1.4
Descriptions
Description
MECHANICAL INTERLOCK FOR CHP STYLE PANELS WITH BAC
Product Type
Mech Intlck CHP Panels W/Backfed Main
extra long description
ETN CHPMIKCH MECH INTLCK CHP PANELS
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton PON Accessories,CH mechanical interlock backfed,125 A
Special Features
PON CH BACKFED LOADCENTERS
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CHPMIKCH
GTIN
00786689053956
UPC
786689053956
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Accessory
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat