CHPL - Padlocking Device For 1, 2, 3 Pole CH BRKR

Eaton

  • $12.71 (Each)
  • $12.71 (Each)

  • $127.10 (Per 10)

In-Stock: 1 available locally (Prosper, TX ) ( change location)
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
CHPL
Manufacturer
Eaton
Manufacturer's Part Number
CHPL
Description
Padlocking Device For 1, 2, 3 Pole CH BRKR
Handle Lockoff, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099118 / 00782113099118
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.71 (Each)
Carton
$127.10 (Per 10)
Stock Availability
Prosper
1 (Check another store)
DFW RDC
126
All Stores
4,063
Resources
Other Links
 
 
CHPL - Other
 
CHPL - Other
 
CHPL - Other
 
CHPL - Other
 
CHPL - Other
Brochures
 
 
CHPL - Brochure
Attachments
 
 
CHPL - Specification Sheet
Images
 
 
CHPL - Small Image
 
CHPL - Large Image
 
CHPL - Large Image
 
CHPL - Large Image
 
CHPL - Large Image
 
CHPL - Large Image
 
CHPL - Large Image
 
CHPL - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Description
PADLOCKING DEVICE FOR 1,2,3 POLE CH BRKR
Extra Long Description
ETN CHPL Padlock Device for 1,2,3 P
Features
Padlockable device for locking the handle of single-, two- or three-pole Type CH circuit breakers (escutcheon mounted).
Long Description
Handle Lockoff, 0.03 lb
Product Type
Handle Lockoff
Short Description
Handle Lockoff for Single Pole, Two Pole, Three-Pole CH Circuit Breakers
Special Features
Padlock to secure breaker handle
Additional Information
Accessory Type
Handle Lockoff
Dimensions
4.5000 IN X 3.5000 IN X 3.2500 IN
For Use With
Single Pole Circuit Breakers;Two Pole Circuit Breakers;Three-Pole CH Circuit Breakers
Made In USA
yes
Media
Yes
Standards Met
IGCC 4459
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHPL
GTIN
00782113099118
UPC
782113099118
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat