CHP42B225X7 - CH Pon Loadcntr 225A Main BRKR 42 Space

Eaton

  • $666.54 (Each)
  • $666.54 (Each)

In-Stock: 2 available locally (Dallas, TX) (change location)
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
CHP42B225X7
Manufacturer
Eaton
Manufacturer's Part Number
CHP42B225X7
Description
CH Pon Loadcntr 225A Main BRKR 42 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 225 A, X7, Copper, X7, Nema 1, Metallic, 25 Kaic, CSR, 84, 42, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786679189658 / 00786679189658
Weight per unit
23.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$666.54 (Each)
Stock Availability
Dallas
2 (Check another store)
DFW RDC
7
All Stores
103
Resources
Images
 
 
CHP42B225X7 - Small Image
 
CHP42B225X7 - Large Image
 
CHP42B225X7 - Large Image
 
CHP42B225X7 - Large Image
 
CHP42B225X7 - Video
Attachments
 
 
CHP42B225X7 - Specification Sheet
Brochures
 
 
CHP42B225X7 - Brochure
Other Links
 
 
CHP42B225X7 - Other
 
CHP42B225X7 - Other
 
CHP42B225X7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
225
interrupt rating
25
Cover Type
X7
Dimensions and Weight
Height
3.88
Width
14.31
Depth
37
Size
X7
Descriptions
Description
CH PON LOADCNTR 225A MAIN BRKR 42 SPACE
Product Type
CH Pon LC, 225A, MB, 42SP
extra long description
ETN CHP42B225X7 CH PON LC, 225A, MB
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main breaker loadcenters,PON,Main breaker,225 A,X7,Copper,X7,NEMA 1,Metallic,25 kAIC,CSR,84,42,Three-wire,Single-phase,#2 AWG-300 kcmil,120/240 V
Special Features
PON
Additional Information
media
Yes
number of spaces
42
Manufacturer Information
Manufacturers Part Number
CHP42B225X7
Brand
Eaton
GTIN
00786679189658
UPC
786679189658
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
23.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHP42B225X7.
Jump To:

Similar Items

Similar items are close alternatives to CHP42B225X7, though they may not be 100% alike.

CH Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #2 Awg to 300...
  • Our Part #: CH42B225K
  • Dallas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH42B225K
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($640.32) ·
CH42B225K - Eaton Corp

Dallas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$640.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat