CHP32B150X6 - CH Pon Loadcntr 150A Main BRKR 32 Spaces

Eaton

  • $520.48 (Each)
  • $520.48 (Each)

In-Stock: 2 available locally (Atlanta, GA) (change location)
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
CHP32B150X6
Manufacturer
Eaton
Manufacturer's Part Number
CHP32B150X6
Description
CH Pon Loadcntr 150A Main BRKR 32 Spaces
Eaton CH Main Breaker Loadcenters, Main Breaker, 150 A, X6, Copper, X6, Nema 1, Metallic, 25 Kaic, CSR, 64, Single-Pole, 32, Two Hots, A Neutral and A Ground, Single-Phase, #2-300 Kcmil, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689055165 / 00786689055165
Weight per unit
20.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$520.48 (Each)
Stock Availability
Atlanta
2 (Check another store)
All Stores
105
Resources
Images
 
 
CHP32B150X6 - Small Image
 
CHP32B150X6 - Large Image
 
CHP32B150X6 - Large Image
 
CHP32B150X6 - Large Image
 
CHP32B150X6 - Large Image
 
CHP32B150X6 - Video
Attachments
 
 
CHP32B150X6 - Specification Sheet
Brochures
 
 
CHP32B150X6 - Brochure
Other Links
 
 
CHP32B150X6 - Other
 
CHP32B150X6 - Other
 
CHP32B150X6 - Other
 
CHP32B150X6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
150
interrupt rating
25
Wattage
Single-pole
Cover Type
X6
Dimensions and Weight
Width
14.31
Height
3.88
Depth
34.13
Size
X6
Descriptions
Description
CH PON LOADCNTR 150A MAIN BRKR 32 SPACES
Product Type
CH Pon LC, 150A, MB, 32SP
extra long description
ETN CHP32B150X6 CH PON LC, 150A, MB
Long Description
Eaton CH main breaker loadcenters,Main breaker,150 A,X6,Copper,X6,NEMA 1,Metallic,25 kAIC,CSR,64,Single-pole,32,Two hots, a neutral and a ground,Single-phase,#2-300 kcmil,120/240 V
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
number of spaces
32
media
Yes
Manufacturer Information
Manufacturers Part Number
CHP32B150X6
Brand
Eaton
GTIN
00786689055165
UPC
786689055165
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
20.9
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHP32B150X6.
Jump To:

Similar Items

Similar items are close alternatives to CHP32B150X6, though they may not be 100% alike.

CH Style Load Center, 32 Spaces, 32 Circuits, 150 A, 120/240 V Ac, 2/0 Awg to 30...
  • Our Part #: CH32B150J
  • Atlanta Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH32B150J
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($565.05) ·
CH32B150J - Eaton Corp

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$565.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat