CHP18B100X2 - CH Pon Loadcntr 100A Main BRKR 18 Space

Eaton

  • $633.48 (Each)
  • $633.48 (Each)

Available from manufacturer.
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
CHP18B100X2
Manufacturer
Eaton
Manufacturer's Part Number
CHP18B100X2
Description
CH Pon Loadcntr 100A Main BRKR 18 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 100 A, X2, Copper, X2, Nema 1, Metallic, 10 Kaic, CH, 36, 18, Three-Wire, Single-Phase, #6-1/0 Awg, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786679189481 / 00786679189481
Weight per unit
12.6999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$633.48 (Each)
Stock Availability
Jacksonville
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CHP18B100X2 - Small Image
 
CHP18B100X2 - Large Image
 
CHP18B100X2 - Large Image
 
CHP18B100X2 - Large Image
 
CHP18B100X2 - Video
Brochures
 
 
CHP18B100X2 - Brochure
Other Links
 
 
CHP18B100X2 - Other
 
CHP18B100X2 - Other
 
CHP18B100X2 - Other
Attachments
 
 
CHP18B100X2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100
Cover Type
X2
Interrupt Rating
10
Phase
1
Voltage Rating
120/240 V
Dimensions and Weight
Depth
21
Height
3.88
Size
X2
Width
14.31
Descriptions
Description
CH PON LOADCNTR 100A MAIN BRKR 18 SPACE
Extra Long Description
ETN CHP18B100X2 CH PON LC, 100A, MB
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main breaker loadcenters,PON,Main breaker,100 A,X2,Copper,X2,NEMA 1,Metallic,10 kAIC,CH,36,18,Three-wire,Single-phase,#6-1/0 AWG,120/240 V
Product Type
CH Pon LC, 100A, MB, 18SP
Special Features
PON
Additional Information
Media
Yes
Number Of Spaces
18
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP18B100X2
GTIN
00786679189481
UPC
786679189481
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
12.6999
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area