CHFQ130 - 3/4" Thermal MCB, Type CHFQ 3/4-Inch, 15a

Eaton

  • $20.08 (Each)
  • $20.08 (Each)

In-Stock: 206 available at other locations ( find a store with stock)
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
CHFQ130
Manufacturer
Eaton
Manufacturer's Part Number
CHFQ130
Description
3/4" Thermal MCB, Type CHFQ 3/4-Inch, 15a
Eaton 3/4" Thermal Magnetic Circuit Breakers, Type CHFQ 3/4-Inch, 120/240V, #14-8, (2) #14-10 Awg Cu/Al, Type CH Loadcenters, 30 A, 10 Kaic, Single-Pole
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
629113000105 / 00629113000105
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$20.08 (Each)
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
206
Resources
Images
 
 
CHFQ130 - Small Image
 
CHFQ130 - Large Image
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
3/4" THERMAL MCB,TYPE CHFQ 3/4-INCH, 15A
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Long Description
Eaton 3/4" Thermal magnetic circuit breakers,Type CHFQ 3/4-Inch, 120/240V, #14-8, (2) #14-10 AWG Cu/Al,Type CH Loadcenters, 30 A,10 kAIC,Single-pole
Product Type
3/4" Thermal MCB, Type CHFQ 3/4-Inch, 30a
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFQ130
GTIN
00629113000105
UPC
629113000105
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHFQ130.
Jump To:

Similar Items

Similar items are close alternatives to CHFQ130, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat