CHFQ120 - 3/4" Thermal MCB, Type CHFQ 3/4-Inch, 15a

Eaton

  • $15.75 (Each)
  • $15.75 (Each)

In-Stock: 7 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHFQ120
Manufacturer
Eaton
Manufacturer's Part Number
CHFQ120
Description
3/4" Thermal MCB, Type CHFQ 3/4-Inch, 15a
Eaton 3/4" Thermal Magnetic Circuit Breakers, Type CHFQ 3/4-Inch, 20 A, 10 Kaic, Single-Pole, #14-8, (2) #14-10 Awg Cu/Al, Type CH Loadcenters, 120/240V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
629113000082 / 00629113000082
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$15.75 (Each)
Stock Availability
Nacogdoches
7 (Check another store)
All Stores
563
Resources
Images
 
 
CHFQ120 - Small Image
 
CHFQ120 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/4" THERMAL MCB,TYPE CHFQ 3/4-INCH, 15A
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Long Description
Eaton 3/4" Thermal magnetic circuit breakers,Type CHFQ 3/4-Inch, 20 A,10 kAIC,Single-pole, #14-8, (2) #14-10 AWG Cu/Al,Type CH Loadcenters, 120/240V
Product Type
3/4" Thermal MCB, Type CHFQ 3/4-Inch, 20a
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFQ120
GTIN
00629113000082
UPC
629113000082
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 563

Location search:

* All prices subject to change.

Begin Live Chat