CHFN120DF - CH Dual Function Af/GF BRKR 20A Pigtail 10kaic

Eaton

  • $83.67 (Each)
  • $83.67 (Each)

  • $1,673.40 (Per 20)

In-Stock: 6 available locally (Burleson, TX) (change location)
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
CHFN120DF
Manufacturer
Eaton
Manufacturer's Part Number
CHFN120DF
Description
CH Dual Function Af/GF BRKR 20A Pigtail 10kaic
Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breaker, 20A, Pigtail, 10 Kaickaic
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689058852 / 00786689058852
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.67 (Each)
Standard Packaging
$1,673.40 (Per 20)
Stock Availability
Burleson
6 (Check another store)
DFW RDC
4
All Stores
9,196
Resources
Images
 
 
CHFN120DF - Small Image
 
CHFN120DF - Large Image
 
CHFN120DF - Large Image
 
CHFN120DF - Large Image
 
CHFN120DF - Large Image
 
CHFN120DF - Large Image
 
CHFN120DF - Large Image
360 Images
 
 
CHFN120DF - 360 Image
Attachments
 
 
CHFN120DF - Specification Sheet
Brochures
 
 
CHFN120DF - Brochure
Other Links
 
 
CHFN120DF - Other
 
CHFN120DF - Other
 
CHFN120DF - Other
 
CHFN120DF - Other
 
CHFN120DF - Other
 
CHFN120DF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
connection
Pigtail
Descriptions
Description
CH DUAL FUNCTION AF/GF BRKR 20A PIGTAIL 10KAIC
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH arc fault / ground fault circuit breaker, CH Dual Function AF/GF Breaker, 20A, Pigtail, 10 kAICkAIC
Product Type
CHF, 1P, 20A, Dual Function, Pigtail
extra long description
ETN CHFN120DF CHF, 1P, 20A, Dual Fu
Additional Information
dimensions
3.5000 IN X 0.7500 IN X 1.2000 IN
Manufacturer Information
Manufacturers Part Number
CHFN120DF
Brand
Eaton
GTIN
00786689058852
UPC
786689058852
Taxonomies, Classifications, and Categories
Type
Arc Fault / Ground Fault Circuit Breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.55
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,196

Location search:
These alternate items can be purchased instead of CHFN120DF.
Jump To:

Similar Items

Similar items are close alternatives to CHFN120DF, though they may not be 100% alike.

Ground Fault Circuit Breaker, 20 A, Plug-On, 120 V Ac, +150 °F Operating Tempera...
  • Our Part #: CHFAFGF120
  • Burleson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHFAFGF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,554.60) ·
CHFAFGF120 - Eaton Corp

Burleson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$77.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat