CHF235 - Type CHF BRKR 35A/2P 120/240V 10kaic

Eaton

  • $28.23 (Each)
  • $28.23 (Each)

  • $141.15 (Per 5)

  • $705.75 (Per 25)

In-Stock: 1 available locally (Dripping Springs, TX) (change location)
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
CHF235
Manufacturer
Eaton
Manufacturer's Part Number
CHF235
Description
Type CHF BRKR 35A/2P 120/240V 10kaic
Standard Trip Circuit Breaker, 35 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.50 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685532158 / 00786685532158
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.23 (Each)
Carton
$141.15 (Per 5)
Standard Packaging
$705.75 (Per 25)
Stock Availability
Dripping Springs
1 (Check another store)
Austin RDC
97
All Stores
2,167
Resources
Images
 
 
CHF235 - Small Image
 
CHF235 - Large Image
 
CHF235 - Large Image
Attachments
 
 
CHF235 - Specification Sheet
Brochures
 
 
CHF235 - Brochure
Tech Bulletins
 
 
CHF235 - Tech Bulletin
Other Links
 
 
CHF235 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
35 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Description
TYPE CHF BRKR 35A/2P 120/240V 10KAIC
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 35 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.50 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
2P Standard Trip Circuit Breaker, 35 A, 120/240 VAC w/Trip Flag
extra long description
ETN CHF235 CHF BREAKER, 35A / 2P 12
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4897
dimensions
1.5000 IN X 0.7500 IN X 2.6000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHF235
GTIN
00786685532158
UPC
786685532158
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.50 lb
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,HACR Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,167

Location search:
These alternate items can be purchased instead of CHF235.
Jump To:

Similar Items

Similar items are close alternatives to CHF235, though they may not be 100% alike.

Abbinstall TB245|Crouse MP245|Eaton BR235|Eaton CL245|Eaton CUHCH235|Geindust TH...
  • Our Part #: CH235
  • Dripping Springs Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH235
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.14) ·
CH235 - Eaton Corp

Dripping Springs Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$25.14

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat