CH8DF - CH Indoor Flush/Surface Cover W/ Door For Size D B

Eaton

  • $119.09 (Each)
  • $119.09 (Each)

In-Stock: 1 available locally (North Fort Worth, TX) (change location)
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
CH8DF
Manufacturer
Eaton
Manufacturer's Part Number
CH8DF
Description
CH Indoor Flush/Surface Cover W/ Door For Size D B
Loadcenter Cover, 8 Series, 3/4 In Overall Width, Combination Flush/Surface Mount, 12 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098890 / 00782113098890
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.09 (Each)
Stock Availability
North Fort Worth
1 (Check another store)
DFW RDC
6
All Stores
103
Resources
Images
 
 
CH8DF - Small Image
 
CH8DF - Large Image
 
CH8DF - Large Image
 
CH8DF - Large Image
 
CH8DF - Large Image
 
CH8DF - Large Image
 
CH8DF - Video
Specifications Sheets
 
 
CH8DF - Specification Sheet
Attachments
 
 
CH8DF - Specification Sheet
Brochures
 
 
CH8DF - Brochure
Other Links
 
 
CH8DF - Other
 
CH8DF - Other
 
CH8DF - Other
 
CH8DF - Other
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
3/4 in
Descriptions
Product Type
Loadcenter Cover
Short Description
Loadcenter Cover, Combination Flush/Surface Mount, For CH24L150D Loadcenter;CH32L150D Loadcenter;CH24L3225D Loadcenter;CH30L3150D Loadcenter
Long Description
Loadcenter Cover, 8 Series, 3/4 in Overall Width, Combination Flush/Surface Mount, 12 lb
Description
CH INDOOR FLUSH/SURFACE COVER W/ DOOR FOR SIZE D B
extra long description
ETN CH8DF CH Indoor Flsh/SURF CVR w
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
Surface or flush applications
Additional Information
for use with
CH24L150D Loadcenter;CH32L150D Loadcenter;CH24L3225D Loadcenter;CH30L3150D Loadcenter
Overall Width
3/4 in
Mounting Type
Combination Flush/Surface Mount
Made in USA
yes
media
Yes
dimensions
30.1000 IN X 15.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8DF
series
8
GTIN
00782113098890
UPC
782113098890
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight
12 lb
Weight per each
12
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat