CH8BS - CH Indoor Surface Cover W/ Door For Size B Boxes

Eaton

  • $62.20 (Each)
  • $62.20 (Each)

In-Stock: 3 available locally (Bryan, TX) ( change location)
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
CH8BS
Manufacturer
Eaton
Manufacturer's Part Number
CH8BS
Description
CH Indoor Surface Cover W/ Door For Size B Boxes
Loadcenter Cover, 8 Series, 3/4 In Overall Width, Surface Mount, 11.6 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098845 / 00782113098845
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.20 (Each)
Stock Availability
Bryan
3 (Check another store)
Houston RDC
0
All Stores
108
Resources
Images
 
 
CH8BS - Small Image
 
CH8BS - Large Image
 
CH8BS - Large Image
 
CH8BS - Large Image
 
CH8BS - Large Image
 
CH8BS - Video
Specifications Sheets
 
 
CH8BS - Specification Sheet
Attachments
 
 
CH8BS - Specification Sheet
Brochures
 
 
CH8BS - Brochure
Other Links
 
 
CH8BS - Other
 
CH8BS - Other
 
CH8BS - Other
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
3/4 in
Descriptions
Product Type
Loadcenter Cover
Long Description
Loadcenter Cover, 8 Series, 3/4 in Overall Width, Surface Mount, 11.6 lb
Short Description
Loadcenter Cover, Surface Mount, For CH12L125B Loadcenter;CH16L125B Loadcenter;CH12L3125B Loadcenter;CH14B100AB Loadcenter
Description
CH INDOOR SURFACE COVER W/ DOOR FOR SIZE B BOXES
Special Features
Suitable for CH24L150D, CH32L150D, CH24L3225D, CH30L3150D
extra long description
ETN CH8BS CH Indoor SURF CVR w/Door
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
for use with
CH12L125B Loadcenter;CH16L125B Loadcenter;CH12L3125B Loadcenter;CH14B100AB Loadcenter
Overall Width
3/4 in
Mounting Type
Surface Mount
Made in USA
yes
media
Yes
dimensions
16.8000 IN X 14.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8BS
series
8
GTIN
00782113098845
UPC
782113098845
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight
11.6 lb
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat