CH4L125RP - 1PH/CH Loadcenter 125A Mlo 4/8 Cir. Cu Bus Nema 3

Eaton

  • $98.17 (Each)
  • $98.17 (Each)

In-Stock: 120 available locally (Charlotte, NC) (change location)
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
CH4L125RP
Manufacturer
Eaton
Manufacturer's Part Number
CH4L125RP
Description
1PH/CH Loadcenter 125A Mlo 4/8 Cir. Cu Bus Nema 3
Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 11 In Overall Length, 3.69 In Overall Width, 13 In Overall Height, 10.96 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190517 / 00782114190517
Weight per unit
10.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.17 (Each)
Stock Availability
Charlotte
120 (Check another store)
All Stores
532
Resources
Images
 
 
CH4L125RP - Small Image
 
CH4L125RP - Large Image
 
CH4L125RP - Large Image
 
CH4L125RP - Large Image
 
CH4L125RP - Large Image
 
CH4L125RP - Large Image
 
CH4L125RP - Video
Attachments
 
 
CH4L125RP - Specification Sheet
Brochures
 
 
CH4L125RP - Brochure
Other Links
 
 
CH4L125RP - Other
 
CH4L125RP - Other
 
CH4L125RP - Other
 
CH4L125RP - Other
 
CH4L125RP - Other
 
CH4L125RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#14 to 1/0 AWG
Material
Metallic
Phase
1
amperage rating
125
interrupt rating
25
Wattage
Eight-pole
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
11 in;279.4 mm
Width
11
Depth
13
Height
3.69
Size
7r
Descriptions
Description
1PH/CH LOADCENTER 125A MLO 4/8 CIR. CU BUS NEMA 3
Long Description
Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V ac, #14 to 1/0 AWG Wire Size, Metallic Material, Copper Bus Material, 11 in Overall Length, 3.69 in Overall Width, 13 in Overall Height, 10.96 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 4/4 C, 125 A
Product Type
Main Lug Load Center
Special Features
Standard In
extra long description
ETN CH4L125RP 1 Ph/CH LC 125A MLO 4
Additional Information
Number of Circuits
4
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
3.69 in;93.7 mm
Overall Height
13 in;330.2 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
media
Yes
number of spaces
4
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH4L125RP
GTIN
00782114190517
UPC
782114190517
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight
10.96 lb
Weight per each
10.96
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 532

Location search:

Greater Charlotte Area

Location Stock Available
Charlotte
120 View Store
These alternate items can be purchased instead of CH4L125RP.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CH4L125RP.

Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 125A, 7R, Copper, Nema 3...
  • Our Part #: CH4L125R
  • Charlotte Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CH4L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($98.17) ·
CH4L125R - Eaton Corp

Charlotte Availability: In Stock

Total Availability: In Stock

Book Price

$98.17

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CH4L125RP, though they may not be 100% alike.

Main Lug Load Center, 2 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg ...
  • Our Part #: BR24L125RP
  • Charlotte Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR24L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($108.86) ·
BR24L125RP - Eaton Corp

Charlotte Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$108.86

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V Ac, #1 to 4/0 Awg W...
  • Our Part #: CH2L125RP
  • Charlotte Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH2L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($113.13) ·
CH2L125RP - Eaton Corp

Charlotte Availability: Out Of Stock

Total Availability: In Stock

Book Price

$113.13

Each

QTY:
Each
Add
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 125A, 7R, Copper, Nema 3...
  • Our Part #: CH4L125R
  • Charlotte Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CH4L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($98.17) ·
CH4L125R - Eaton Corp

Charlotte Availability: In Stock

Total Availability: In Stock

Book Price

$98.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH4L125RP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH2L125RP Eaton 00782114190487
CH4L125R Eaton n/a
CH4L125RP Eaton 00782114190517
CUHCH2L125RP Eaton n/a
QTH3 GENERAL ELECTRIC n/a
TL412RT1 GENERAL ELECTRIC 00783164209686
TPL412R GENERAL ELECTRIC 00783164191325
QO148L125GRB Schneider Electric 00785901484394

* All prices subject to change.

Begin Live Chat