CH32B150R - 1PH/CH Loadcenter 150A 25KAIC MCB 32 Cir. Cu Bus N

Eaton

  • $739.55 (Each)
  • $739.55 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
CH32B150R
Manufacturer
Eaton
Manufacturer's Part Number
CH32B150R
Description
1PH/CH Loadcenter 150A 25KAIC MCB 32 Cir. Cu Bus N
CH Style Load Center, 32 Spaces, 32 Circuits, 150 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height, 42.5 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098098 / 00782113098098
Weight per unit
42.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$739.55 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
CH32B150R - Small Image
 
CH32B150R - Large Image
 
CH32B150R - Large Image
Attachments
 
 
CH32B150R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
120/240 V ac
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Phase
1
amperage rating
150
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Depth
34.13
Height
5.19
Size
J
Descriptions
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 32 Spaces, 32 Circuits, 150 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height, 42.5 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 32C, 150 A, NEMA 3R
Special Features
Standard In
Description
1PH/CH LOADCENTER 150A 25KAIC MCB 32 CIR. CU BUS N
extra long description
ETN CH32B150R Eaton CH main breaker
Additional Information
Number of Circuits
32
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
34.13 in;866.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
number of spaces
32
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH32B150R
GTIN
00782113098098
UPC
782113098098
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight
42.5 lb
Weight per each
42.5
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CH32B150R.
Jump To:

Similar Items

Similar items are close alternatives to CH32B150R, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 150 A, X5, Copp...
  • MFR Part #: CHP32B150R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($477.20) ·
CHP32B150R - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$477.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat