CH280 - Type CH BRKR 80A/2 Pole 120/240V 10K

Eaton

  • $94.55 (Each)
  • $94.55 (Each)

  • $472.75 (Per 5)

In-Stock: 1 available locally (Bastrop, TX) (change location)
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
CH280
Manufacturer
Eaton
Manufacturer's Part Number
CH280
Description
Type CH BRKR 80A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 80 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 0.75 In Overall Width, 0.57 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113312293 / 00782113312293
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.55 (Each)
Standard Packaging
$472.75 (Per 5)
Stock Availability
Bastrop
1 (Check another store)
Austin RDC
2
All Stores
760
Resources
Images
 
 
CH280 - Small Image
 
CH280 - Large Image
 
CH280 - Large Image
Attachments
 
 
CH280 - Specification Sheet
Brochures
 
 
CH280 - Brochure
Other Links
 
 
CH280 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
80 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 80 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 0.75 in Overall Width, 0.57 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
2P Standard Trip Circuit Breaker, 80 A, 120/240 VAC, Line and Load Lug Terminal
extra long description
ETN CH280 Type CH Breaker 80A/2 Pol
Description
TYPE CH BRKR 80A/2 POLE 120/240V 10K
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
Trip Type
Common breaker trip
dimensions
3.5000 IN X 1.5000 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH280
GTIN
00782113312293
UPC
782113312293
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.57 lb
Weight per each
0.57
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 760

Location search:
These alternate items can be purchased instead of CH280.
Jump To:

Cross Referenced

These items are similar to CH280 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR280 Eaton 00786676363174
CH280 Eaton 00782113312293
GTHQL2180 GENERAL ELECTRIC n/a
THQL2180 GENERAL ELECTRIC 00783164099218
1D361 WW GRAINGER n/a
3BR3030N100R ITE n/a
Q290 ITE n/a
HOM280 Schneider Electric 00785901065678
G3042B3200CU Siemens 00783643455269
1D318 WW GRAINGER n/a
QO280 Schneider Electric 00785901501329
QO280CP Schneider Electric n/a

* All prices subject to change.

Begin Live Chat