CCV2200 - CCV BRKR 200A/2 Pole 120/240V 10K

Eaton

  • $385.99 (Each)
  • $385.99 (Each)

In-Stock: 2 available locally (Jacksonville, TX) (change location)
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
CCV2200
Manufacturer
Eaton
Manufacturer's Part Number
CCV2200
Description
CCV BRKR 200A/2 Pole 120/240V 10K
Circuit Breaker, 200 A, 5.5 In Overall Height, 8 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.83 LB
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685368573 / 00786685368573
Weight per unit
2.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$385.99 (Each)
Stock Availability
Jacksonville
2 (Check another store)
Nacogdoches
7
All Stores
748
Resources
Images
 
 
CCV2200 - Small Image
 
CCV2200 - Large Image
 
CCV2200 - Large Image
 
CCV2200 - Large Image
Specifications Sheets
 
 
CCV2200 - Specification Sheet
Attachments
 
 
CCV2200 - Specification Sheet
Brochures
 
 
CCV2200 - Brochure
Other Links
 
 
CCV2200 - Other
 
CCV2200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Wire Size
#2/0 AWG to 300 kcmil
Voltage Rating
120/240 V ac
Current Rating
200 A
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
8 in
Descriptions
Description
CCV BRKR 200A/2 POLE 120/240V 10K
Product Type
Circuit Breaker
Long Description
Circuit Breaker, 200 A, 5.5 in Overall Height, 8 in Overall Length, 4.5 in Overall Width, 2 Poles, 1 Phase, #2/0 AWG to 300 kcmil Wire Size, 120/240 V ac, CCV Breaker, 2.83 lb
Features
Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Vac applications and include a wide range of accessories.
Short Description
Circuit Breaker, 200 A, 1 PH, 2 Poles, 120/240 VAC
extra long description
ETN CCV2200 CCV BREAKER 200A/2 POLE
Additional Information
for use with
Type ECC Unit Enclosures
circuit breaker type
CCV Breaker
accessory type
Circuit Breaker
Overall Height
5.5 in
Overall Width
4.5 in
Standards Met
UL 489 Certifications
package quantity
1 ct
dimensions
8.0000 IN X 4.5000 IN X 5.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CCV2200
GTIN
00786685368573
UPC
786685368573
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Tenant main breaker
Packaging
Weight
2.83 lb
Weight per each
2.83
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 748

Location search:
These alternate items can be purchased instead of CCV2200.
Jump To:

Similar Items

Similar items are close alternatives to CCV2200, though they may not be 100% alike.

Circuit Breaker, 200 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Ove...
  • Our Part #: CCV2200X
  • Jacksonville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CCV2200X
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($440.24) ·
CCV2200X - Eaton Corp

Jacksonville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$440.24

Each

QTY:
Each
Add
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 225 A, ...
  • Our Part #: CC2200
  • Jacksonville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CCV2225X
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CC2200 - Eaton Corp

Jacksonville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat