CCV2175 - CCV BRKR 175A/2 Pole 120/240V 10K

Eaton

  • $464.67 (Each)
  • $464.67 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CCV2175
Manufacturer
Eaton
Manufacturer's Part Number
CCV2175
Description
CCV BRKR 175A/2 Pole 120/240V 10K
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 175 A, 10 Kaic, Two-Pole, 120/240 V, #2/0 Awg-300 Kcmil Cu/Al, CCV, Type Ecc Unit Enclosures
Slang Terms

Categories
Modular & Group Metering - Main Circuit Breaker Modules
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685368511 / 00786685368511
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$464.67 (Each)
Resources
Images
 
 
CCV2175 - Small Image
 
CCV2175 - Large Image
 
CCV2175 - Large Image
Attachments
 
 
CCV2175 - Specification Sheet
Brochures
 
 
CCV2175 - Brochure
Other Links
 
 
CCV2175 - Other
 
CCV2175 - Other
Features
Voltage Rating
120/240 V
interrupt rating
10 kAIC
Poles
2
Descriptions
Product Type
CCV Breaker 175A/2 Pole 120/240V 10K
Description
CCV BRKR 175A/2 POLE 120/240V 10K
extra long description
ETN CCV2175 CCV BREAKER 175A/2 POLE
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Long Description
Eaton Type CCV Tenant Main Circuit Breaker,Tenant main circuit breaker,175 A,10 kAIC,Two-pole,120/240 V,#2/0 AWG-300 kcmil Cu/Al,CCV,Type ECC unit enclosures
Additional Information
dimensions
8.0000 IN X 4.5000 IN X 5.5000 IN
Manufacturer Information
Manufacturers Part Number
CCV2175
Brand
Eaton
GTIN
00786685368511
UPC
786685368511
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Tenant main breaker
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative Energy
standard
UL 489
You must have an account to view stock levels

* All prices subject to change.