CCV2125 - CCV BRKR 125A/2 Pole 120/240V 10K

Eaton

  • $305.97 (Each)
  • $305.97 (Each)

In-Stock: 1 available locally (Pineville, LA) (change location)
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
CCV2125
Manufacturer
Eaton
Manufacturer's Part Number
CCV2125
Description
CCV BRKR 125A/2 Pole 120/240V 10K
Circuit Breaker, 125 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.9 LB
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685368399 / 00786685368399
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.97 (Each)
Stock Availability
Pineville
1 (Check another store)
Alexandria
2
All Stores
221
Resources
Images
 
 
CCV2125 - Small Image
 
CCV2125 - Large Image
 
CCV2125 - Large Image
 
CCV2125 - Large Image
Specifications Sheets
 
 
CCV2125 - Specification Sheet
Attachments
 
 
CCV2125 - Specification Sheet
Brochures
 
 
CCV2125 - Brochure
Other Links
 
 
CCV2125 - Other
 
CCV2125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Number of Phases
1
Wire Size
#2/0 AWG to 300 kcmil
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
7.7 in
Descriptions
Description
CCV BRKR 125A/2 POLE 120/240V 10K
Product Type
Circuit Breaker
Long Description
Circuit Breaker, 125 A, 5.4 in Overall Height, 7.7 in Overall Length, 4.5 in Overall Width, 2 Poles, 1 Phase, #2/0 AWG to 300 kcmil Wire Size, 120/240 V ac, CCV Breaker, 2.9 lb
Features
Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Vac applications and include a wide range of accessories.
Short Description
Circuit Breaker, 125 A, 1 PH, 120/240 VAC
extra long description
ETN CCV2125 CCV BREAKER 125A/2 POLE
Additional Information
accessory type
Circuit Breaker
Overall Height
5.4 in
Overall Width
4.5 in
for use with
Type ECC Unit Enclosures
circuit breaker type
CCV Breaker
Standards Met
UL 489 Certifications
package quantity
1 ct
dimensions
7.7000 IN X 4.5000 IN X 5.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CCV2125
GTIN
00786685368399
UPC
786685368399
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Tenant main breaker
Packaging
Weight
2.9 lb
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CCV2125.
Jump To:

Similar Items

Similar items are close alternatives to CCV2125, though they may not be 100% alike.

Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 125 A, ...
  • Our Part #: CCV2125X
  • Pineville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CCV2125X
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CCV2125X - Eaton Corp

Pineville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat