C25BNB220T - Compact 2P 20A Cont SCR Term Quad QC 24VAC Coil

Eaton

  • $42.11 (Each)
  • $42.11 (Each)

  • $210.55 (Per 5)
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
C25BNB220T
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB220T
Description
Compact 2P 20A Cont SCR Term Quad QC 24VAC Coil
Eaton Definite Purpose Contactor, Quick, 20A, 277 Vac, 60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 20A, Contactor, Two-Pole, Power Terminals: Binding Head Screw and Quick Con, Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121529 - Contactors
UPC/GTIN
786685115986 / 00786685115986
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.11 (Each)
Standard Packaging
$210.55 (Per 5)
Resources
Images
 
 
C25BNB220T - Large Image
 
C25BNB220T - Small Image
Attachments
 
 
C25BNB220T - Specification Sheet
Other Links
 
 
C25BNB220T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Dimensions and Weight
Width
1.97
Depth
2.32
Height
3.19
Descriptions
Description
COMPACT 2P 20A CONT SCR TERM QUAD QC 24VAC COIL
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Product Type
Compct 2P 20A Cont SCR Term 4QC 24vcoil
extra long description
ETN C25BNB220T COMPCT 2P 20A CONT S
Long Description
Eaton definite purpose contactor, Quick, 20A, 277 Vac, 60 Hz, Open with metal mounting plate, Compact, two-pole, 20A, Contactor, Two-pole, Power terminals: Binding head screw and quick con, Non-reversing
Additional Information
dimensions
2.3200 IN X 1.9700 IN X 3.1900 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Manufacturers Part Number
C25BNB220T
Brand
Eaton
GTIN
00786685115986
UPC
786685115986
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Type
Definite purpose contactor
Packaging
Weight per each
0.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C25BNB220T.
Jump To:

Cross Referenced

These items are similar to C25BNB220T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C202U10 Eaton n/a
C25BNB220T Eaton 00786685115986
45CA20AJ FURNAS n/a
45CG20AJ FURNAS n/a
CR353CA2AH1 GENERAL ELECTRIC 00783166404676
CR453CA2HAA GENERAL ELECTRIC 00783166608333
5B131 WW GRAINGER n/a
A77306680A24 Joslyn Clark n/a
8910DP12V14 Schneider Electric 00785901080466

* All prices subject to change.

Begin Live Chat