ACD60R - 60A/2P Non-Fusible Pullout Acd 240V

Eaton

  • $16.15 (Each)
  • $16.15 (Each)

  • $161.50 (Per 10)

In-Stock: 36 available locally (Georgetown, TX) (change location)
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
ACD60R
Manufacturer
Eaton
Manufacturer's Part Number
ACD60R
Description
60A/2P Non-Fusible Pullout Acd 240V
Eaton Air Conditioning Disconnect, 60A Non-Fusible Pullout Device
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Molded Case Circuit Breaker Accessories
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786689364137 / 00786689364137
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.15 (Each)
Carton
$161.50 (Per 10)
Stock Availability
Georgetown
36 (Check another store)
Austin RDC
1,111
All Stores
7,207
Resources
Images
 
 
ACD60R - Small Image
 
ACD60R - Large Image
 
ACD60R - Large Image
 
ACD60R - Large Image
 
ACD60R - Large Image
 
ACD60R - Large Image
 
ACD60R - Large Image
Attachments
 
 
ACD60R - Specification Sheet
Brochures
 
 
ACD60R - Brochure
Other Links
 
 
ACD60R - Other
 
ACD60R - Other
 
ACD60R - Other
 
ACD60R - Other
 
ACD60R - Other
 
ACD60R - Other
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
Black
Dimensions and Weight
Depth
3.3
Width
5.2
Height
6.4
Descriptions
extra long description
ETN ACD60R 60A NON-FUSIBLE PULLOUT
Product Type
60A Non-Fusible Pullout Device
Description
60A/2P NON-FUSIBLE PULLOUT ACD 240V
Features
Eaton offers the industry’s most complete line of ACDs. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all application. An Air Conditioning Disconnect (ACD) provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit.
Long Description
Eaton air conditioning disconnect, 60A non-fusible pullout device
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ACD60R
GTIN
00786689364137
UPC
786689364137
Taxonomies, Classifications, and Categories
Category Description
Molded Case Circuit Breaker Accessories
Type
Air conditioning disconnect
Packaging
Weight per each
0.9
Carton
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,207

Location search:
These alternate items can be purchased instead of ACD60R.
Jump To:

Similar Items

Similar items are close alternatives to ACD60R, though they may not be 100% alike.

Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 9 In O...
  • Our Part #: DPU222R
  • Georgetown Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DPU222R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($347.50) ·
DPU222R - Eaton Corp

Georgetown Availability: In Stock

Total Availability: In Stock

Book Price

$34.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat