3PMB400RCL - 400A MCB Metering Main

Eaton

  • $8305.40 (Each)
  • $8,305.40 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3PMB400RCL
Manufacturer
Eaton
Manufacturer's Part Number
3PMB400RCL
Description
400A MCB Metering Main
Eaton Main Circuit Breaker, 400 A, Nema 3R, Three Phase, Four Wire, 120/208 V, Compression Lug Pads
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Main Circuit Breaker Modules
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689413156 / 00786689413156
Weight per unit
110 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,305.40 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
3PMB400RCL - Small Image
 
3PMB400RCL - Large Image
Attachments
 
 
3PMB400RCL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Phase
3
Voltage Rating
120/208 V
Descriptions
Description
400A MCB METERING MAIN
Extra Long Description
ETN 3PMB400RCL 400A MCB Metering Ma
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton main circuit breaker, 400 A, Nema 3R, Three phase, Four wire, 120/208 V, Compression lug pads
Product Type
400A MCB Metering Main
Special Features
MCB Metering Main
Additional Information
Dimensions
12.8200 IN X 22.5400 IN X 64.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3PMB400RCL
GTIN
00786689413156
UPC
786689413156
Taxonomies, Classifications, and Categories
Type
Main circuit breaker
Packaging
Weight per each
110
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat