1PMB400RCL - 400A MCB Metering Main

Eaton

  • $7078.42 (Each)
  • $7,078.42 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1PMB400RCL
Manufacturer
Eaton
Manufacturer's Part Number
1PMB400RCL
Description
400A MCB Metering Main
Eaton Main Circuit Breaker, 400 A, Nema 3R, Single Phase, Three Wire, 120/240 V, Compression Lug Pads
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Main Circuit Breaker Modules
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689412722 / 00786689412722
Weight per unit
210 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,078.42 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
1PMB400RCL - Small Image
 
1PMB400RCL - Large Image
Attachments
 
 
1PMB400RCL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Phase
1
Voltage Rating
120/240 V
Descriptions
Description
400A MCB METERING MAIN
Extra Long Description
ETN 1PMB400RCL 400A MCB Metering Ma
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton main circuit breaker, 400 A, Nema 3R, Single phase, Three wire, 120/240 V, Compression lug pads
Product Type
400A MCB Metering Main
Special Features
Main circuit breaker
Additional Information
Dimensions
12.8200 IN X 22.5400 IN X 64.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1PMB400RCL
GTIN
00786689412722
UPC
786689412722
Taxonomies, Classifications, and Categories
Type
Main circuit breaker
Packaging
Weight per each
210
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat