1MP6126R - Ring M.P. 125A Socket Rating

Eaton

  • $2641.66 (Each)
  • $2,641.66 (Each)
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
1MP6126R
Manufacturer
Eaton
Manufacturer's Part Number
1MP6126R
Description
Ring M.P. 125A Socket Rating
Eaton Meter Pack, Group Metering, Socket: 125A, 125A, Indoor/Outdoor, Bus: 600A, Single-Phase In/Single-Phase Out, 120/240V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052416 / 00786849052416
Weight per unit
115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,641.66 (Each)
Resources
Other Links
 
 
1MP6126R - Other
 
1MP6126R - Other
 
1MP6126R - Other
 
1MP6126R - Other
 
1MP6126R - Other
 
1MP6126R - Other
Brochures
 
 
1MP6126R - Brochure
Attachments
 
 
1MP6126R - Specification Sheet
Images
 
 
1MP6126R - Small Image
 
1MP6126R - Large Image
 
1MP6126R - Large Image
 
1MP6126R - Large Image
 
1MP6126R - Large Image
 
1MP6126R - Large Image
 
1MP6126R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
125A
Descriptions
Product Type
Ring M.P., 125A Socket Rating
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
Long Description
Eaton Meter Pack, Group metering, Socket: 125A, 125A, Indoor/outdoor, Bus: 600A, Single-phase in/single-phase out, 120/240V
extra long description
ETN 1MP6126R RING M.P., 125A SOCKET
Description
RING M.P. 125A SOCKET RATING
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0100 IN X 36.2800 IN X 41.5900 IN
Manufacturer Information
Manufacturers Part Number
1MP6126R
Brand
Eaton
GTIN
00786849052416
UPC
786849052416
Taxonomies, Classifications, and Categories
Type
Meter pack
Category Description
Meter Sockets
Packaging
Weight per each
115
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1MP6126R.
Jump To:

Cross Referenced

These items are similar to 1MP6126R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MM412R Eaton 00786849051907
1MP6126R Eaton 00786849052416
SP6611 ITE n/a
MP46125R Schneider Electric 00785901027232
MP66125 Schneider Electric 00785901001867
MP66125R Schneider Electric 00785901027249

* All prices subject to change.

Begin Live Chat