1009097CH - 200A MTR Socket 7 Term 3PH Non Lever Bypass Ring

Eaton

  • $598.44 (Each)
  • $598.44 (Each)

In-Stock: 2 available locally (New Braunfels, TX) (change location)
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
1009097CH
Manufacturer
Eaton
Manufacturer's Part Number
1009097CH
Description
200A MTR Socket 7 Term 3PH Non Lever Bypass Ring
Meter Socket, 200 A, 19 In Overall Height, 5.25 In Overall Length, 5 X 5 Hub Opening With 3-5/16 In Adapter Plate Hub, 1 Phase, 13 In Overall Width, 7 Jaws, 3 Wires, 600 V Ac/DC, Top/Bottom Feed, 21 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116323142 / 00782116323142
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$598.44 (Each)
Stock Availability
New Braunfels
2 (Check another store)
San Antonio RDC
26
All Stores
246
Resources
Images
 
 
1009097CH - Small Image
 
1009097CH - Large Image
 
1009097CH - Large Image
 
1009097CH - Large Image
 
1009097CH - Large Image
 
1009097CH - Large Image
Attachments
 
 
1009097CH - Specification Sheet
Brochures
 
 
1009097CH - Brochure
Other Links
 
 
1009097CH - Other
 
1009097CH - Other
 
1009097CH - Other
 
1009097CH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Number of Wires
3
Voltage Rating
600 V ac/dc
amperage rating
200A
Phase
Three-phase
Dimensions and Weight
Overall Length
5.25 in
Descriptions
Features
All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 19 in Overall Height, 5.25 in Overall Length, 5 x 5 Hub Opening with 3-5/16 in Adapter Plate Hub, 1 Phase, 13 in Overall Width, 7 Jaws, 3 Wires, 600 V ac/dc, Top/Bottom Feed, 21 lb
Short Description
Meter Socket, 200 A, 5 x 5 Hub Opening with 3-5/16 in Adapter Plate, 1 Phase
extra long description
ETN 1009097CH MtrSkt,200A,Ring,7-Ja
Description
200A MTR SOCKET 7 TERM 3PH NON LEVER BYPASS RING
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
19 in
Hub Type
5 x 5 Hub Opening with 3-5/16 in Adapter Plate
Overall Width
13 in
Number of Jaws
7
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
5.2500 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1009097CH
GTIN
00782116323142
UPC
782116323142
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
21 lb
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat