XTPR1P6BC1 - MMP Rotary Frame B Class 10 1-1.6a

Eaton

  • $125.27 (Each)
  • $125.27 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XTPR1P6BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPR1P6BC1
Description
MMP Rotary Frame B Class 10 1-1.6a
Manual Motor Protector, Manual Motor Protector Type; Frame 45 Millimeter Size; 1.6 Amp Current Rating; IP20 Enclosure Type; IEC Construction Standard
Slang Terms

Categories
Motor Controls - Motor Starter Protectors
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082653365 / 4015082653361 / 04015082653361
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.27 (Each)
Resources
Images
 
 
XTPR1P6BC1 - Small Image
 
XTPR1P6BC1 - Large Image
Attachments
 
 
XTPR1P6BC1 - Specification Sheet
Features
Current Rating
1.6 Amp
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Product Type
Manual Motor Protector
Description
MMP ROTARY FRAME B CLASS 10 1-1.6A
extra long description
IEC B, FRAME 45 MILLIMETER SIZE; 1.6 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 1 TO 1.6 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 3/4 HP AT 600 VOLT 3 PHASE HP/VOLTS; ON/OFF ROTARY HANDLE OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD UL 508,
Long Description
MANUAL MOTOR PROTECTOR, MANUAL MOTOR PROTECTOR TYPE; FRAME 45 MILLIMETER SIZE; 1.6 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Commodity Description
MOTOR STARTER PROTECTORS
Additional Information
Approval UL, CSA, CE
Additional Information
Construction Standard
IEC
Enclosure Type
IP20
Operator
ON/OFF ROTARY HANDLE
3 Phase HP/Volts
3/4 HP at 480 Volt, 1 HP at 600 Volt
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 1 to 1.6 Amp
Manufacturer Information
Manufacturers Part Number
XTPR1P6BC1
Brand
EATON CUTLER-HAMMER
Model
XTPR
GTIN
04015082653361
UPC
015082653365
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector
Packaging
Weight per each
0.7
Carton
1
You must have an account to view stock levels

* All prices subject to change.