XTCEXFAC04 - Contactor Accessory Front Aux Seq A Frame B-C 4NC

Eaton

  • $84.34 (Each)
  • $84.34 (Each)

  • $421.70 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XTCEXFAC04
Manufacturer
Eaton
Manufacturer's Part Number
XTCEXFAC04
Description
Contactor Accessory Front Aux Seq A Frame B-C 4NC
Eaton Contactor Accessory Auxiliary Contact, Four-Pole, Screw Terminals, 4NC Contact Configuration, 16A Conventional Thermal Rating, 6A At 220/230/240V, 3A At 380/400/415V, 1.5A At 500V Rated Operational Voltage, Front Mounting,
Slang Terms

Categories
Motor Control Accessories - Contactor Accessories
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116354559 / 00782116354559
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.34 (Each)
Carton
$421.70 (Per 5)
Standard Packaging
$84.34 (Each)
Resources
Images
 
 
XTCEXFAC04 - Small Image
 
XTCEXFAC04 - Large Image
 
XTCEXFAC04 - Large Image
 
XTCEXFAC04 - Large Image
Attachments
 
 
XTCEXFAC04 - Specification Sheet
Other Links
 
 
XTCEXFAC04 - Other
 
XTCEXFAC04 - Other
Dimensions and Weight
Height
1.3
Depth
1.5
Width
1.5
Descriptions
Product Type
Cont Accy Front Aux Seq A FR B-C 4NC
extra long description
ETN XTCEXFAC04 Cont ACCY FRONT AUX
Description
CONTACTOR ACCESSORY FRONT AUX SEQ A FRAME B-C 4NC
Long Description
Eaton Contactor Accessory Auxiliary Contact, Four-pole, Screw terminals, 4NC contact configuration, 16A conventional thermal rating, 6A at 220/230/240V, 3A at 380/400/415V, 1.5A at 500V rated operational voltage, Front mounting,
Special Features
Used with XTRE control relays
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
Contact Configuration
4 NC
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
XTCEXFAC04
GTIN
00782116354559
UPC
782116354559
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.04
Carton
5
Package
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
EN 60947,CSA Certified,IEC 60947,UL Listed,CE Marked,ATEX Compliant,CCC Marked
You must have an account to view stock levels
These alternate items can be purchased instead of XTCEXFAC04.
Jump To:

Cross Referenced

These items are similar to XTCEXFAC04 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C320KGT17 Eaton 00782113413723
XTCEXFAC04 Eaton 00782116354559
04DIL Klockner Moeller n/a
100FA04 Rockwell Automation n/a
100SF04 Rockwell Automation n/a
100SFA04 Rockwell Automation n/a
CA504E Rockwell Automation n/a
CA504M Rockwell Automation n/a
CA504N Rockwell Automation n/a
LA1D04 Schneider Electric n/a
LA1DN04 Schneider Electric 00785901258674
LADN04 Schneider Electric 00785901213673
CS7PV04 Sprecher - Schu n/a
CS7PVB04 Sprecher - Schu n/a

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds