XTCE080F00A - Contactor 3P FVNR 80A Frame F 110/50 120/60 Coil

Eaton

  • $537.37 (Each)
  • $537.37 (Each)
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
XTCE080F00A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE080F00A
Description
Contactor 3P FVNR 80A Frame F 110/50 120/60 Coil
Contactor 3P FVNR 80A Frame F 110/50 120/60 Coil
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082393995 / 4015082393991 / 04015082393991
Weight per unit
6.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$537.37 (Each)
Resources
Images
 
 
XTCE080F00A - Small Image
 
XTCE080F00A - Large Image
Installation Sheets
 
 
XTCE080F00A - Installation Sheet
Attachments
 
 
XTCE080F00A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 Amp (UL Continuous), 80 Amp (AC-3), 110 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 90 Millimeter
Descriptions
Description
CONTACTOR 3P FVNR 80A FRAME F 110/50 120/60 COIL
Product Type
Magnetic Contactor
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Long Description
MAGNETIC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 90 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 125 AMP (UL CONTINUOUS), 80 AMP (AC-3), 110 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 90 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 125 AMP (UL CONTINUOUS), 80 AMP (AC-3), 110 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 110 VOLT AC AT 50 HERTZ, 120 VOLT AC AT 60 HERTZ COIL VOLTAGE; 0NO-0NC AUXILIARY CONTACT; 7-1/2 HP AT 115 VOLT 1-PHASE, 15 HP AT 200/230 VOLT 1-PHASE, 25 HP AT 200 VOLT 3-PHASE, 30 HP AT 230 VOLT 3-PHASE, 60 HP AT 460 VOLT 3-PHASE, 75 HP AT 575 VOLT 3-PHASE (UL/CSA RATING), 25 KILOWATT AT 220/230 VOLT 3
Commodity Description
DEFINITE PURPOSE CONTACTORS
Additional Information
Auxiliary Contact
0NO-0NC
Coil Voltage
110 Volt AC at 50 Hertz, 120 Volt AC at 60 Hertz
Power Rating/Voltage
7-1/2 HP at 115 Volt 1-Phase, 15 HP at 200/230 Volt 1-Phase, 25 HP at 200 Volt 3-Phase, 30 HP at 230 Volt 3-Phase, 60 HP at 460 Volt 3-Phase, 75 HP at 575 Volt 3-Phase (UL/CSA Rating), 25 Kilowatt at 220/230 Volt 3-Phase, 37 Kilowatt at 380/400 Volt 3-Pha
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE080F00A
Model
XT
GTIN
04015082393991
UPC
015082393995
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
6.23
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA, CE
Enclosure
IP20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat