XTCE050D00A - Contactor 3P FVNR 50A Frame D 110/50 120/60 Coil

Eaton

  • $476.45 (Each)
  • $476.45 (Each)
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
XTCE050D00A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE050D00A
Description
Contactor 3P FVNR 50A Frame D 110/50 120/60 Coil
Magnetic Contactor, Non-Reversing Type; Frame D, Frame Size 55 MM Size; Ul, Csa, Ce Approval; IP20 Enclosure; 80 Ampere (Ul Continuous), 50 Ampere (Ac-3), 80 Ampere (Ac-1) Current Rating; 3 Pole(S); IEC Construction Standard
Slang Terms

Suggest a New Term
Categories
Contactors - Iec Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082778273 / 4015082778279 / 04015082778279
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$476.45 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
33
Resources
Installation Sheets
 
 
XTCE050D00A - Installation Sheet
Images
 
 
XTCE050D00A - Large Image
Attachments
 
 
XTCE050D00A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat