XTCE032C10A - Contactor 3P FVNR 32A Frame C 1NO 110/50 120/60 CO

Eaton

  • $202.76 (Each)
  • $202.76 (Each)

In-Stock: 12 available locally (DFW RDC, TX) ( change location)
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
XTCE032C10A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE032C10A
Description
Contactor 3P FVNR 32A Frame C 1NO 110/50 120/60 CO
IEC Contactor, 3 Poles, 32 A, 110 to 120 V Ac, 1 Phase, 1 Auxiliary Contact, 50 to 60 HZ, 4 In Overall Length, 3.5 In Overall Width, 2 In Overall Height, 1 LB
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082772578 / 4015082772574 / 04015082772574
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.76 (Each)
Stock Availability
DFW RDC
12 (Check another store)
All Stores
116
Resources
Images
 
 
XTCE032C10A - Large Image
 
XTCE032C10A - Large Image
Attachments
 
 
XTCE032C10A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
32 A
Number of Phases
1
Poles
3 in
Dimensions and Weight
Overall Length
4 in
Size
Frame 45 Millimeter
Descriptions
Product Type
Iec Contactor
Long Description
IEC Contactor, 3 Poles, 32 A, 110 to 120 V ac, 1 Phase, 1 Auxiliary Contact, 50 to 60 Hz, 4 in Overall Length, 3.5 in Overall Width, 2 in Overall Height, 1 lb
Short Description
IEC Contactor, 3 Poles, 32 A, 110 to 120 VAC, No 1
Special Features
Current Rating:40 Amp (UL Continuous), 32 Amp (AC-3), 45 Amp (AC-1);Coil Voltage:110 Volt Ac At 50 Hertz, 120 Volt Ac At 60 Hertz;Auxiliary Contact:1no;Power Rating/Voltage:3 Hp At 115 Volt 1-Phase, 5 Hp At 200/230 Volt 1-Phase, 10 Hp At 200/230 Volt 3-Phase, 20 Hp At 460 Volt 3-Phase, 25 Hp At 575 Volt 3-Phase (UL/CSA Rating), 10 Kilowatt At 220/230 Volt 3-Phase, 15 Kilowatt At 380/400 Volt 3-Phase, 18 Kilowatt At 415 Vol;Construction Standard:Iec;
Description
CONTACTOR 3P FVNR 32A FRAME C 1NO 110/50 120/60 CO
Commodity Description
IEC CONTACTORS
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMP (UL CONTINUOUS), 32 AMP (AC-3), 45 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 110 VOLT AC AT 50 HERTZ, 120 VOLT AC AT 60 HERTZ COIL VOLTAGE; 1NO AUXILIARY CONTACT; 3 HP AT 115 VOLT 1-PHASE, 5 HP AT 200/230 VOLT 1-PHASE, 10 HP AT 200/230 VOLT 3-PHASE, 20 HP AT 460 VOLT 3-PHASE, 25 HP AT 575 VOLT 3-PHASE (UL/CSA RATING), 10 KILOWATT AT 220/230 VOLT 3-PHASE, 15 KILOWATT AT 380/400 VOL
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Additional Information
Coil Voltage
110 to 120 V ac
Number of Auxiliary Contacts
1
Overall Width
3.5 in
Overall Height
2 in
Auxiliary Contact
1NO
Power Rating/Voltage
3 HP at 115 Volt 1-Phase, 5 HP at 200/230 Volt 1-Phase, 10 HP at 200/230 Volt 3-Phase, 20 HP at 460 Volt 3-Phase, 25 HP at 575 Volt 3-Phase (UL/CSA Rating), 10 Kilowatt at 220/230 Volt 3-Phase, 15 Kilowatt at 380/400 Volt 3-Phase, 18 Kilowatt at 415 Volt
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE032C10A
Model
XT
GTIN
04015082772574
UPC
015082772578
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight
1 lb
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XTCE032C10A.
Jump To:

Similar Items

Similar items are close alternatives to XTCE032C10A, though they may not be 100% alike.

Contactor IEC 32A 120VAC Coil
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($132.22) ·
YC1U32RA120 - Idec

Check local availability

Total Availability: Out of Stock

Book Price

$132.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat