XTCE015B10TD - Contactor 3P FVNR 15A Frame B 1NO 24VDC Coil

Eaton

  • $290.43 (Each)
  • $290.43 (Each)
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
XTCE015B10TD
Manufacturer
Eaton
Manufacturer's Part Number
XTCE015B10TD
Description
Contactor 3P FVNR 15A Frame B 1NO 24VDC Coil
Magnetic Contactor, Full Voltage, Non-Reversing Type; Frame 45 Millimeter Size; Ul, Csa, Ce Approval; IP20 Enclosure; 20 Amp (Ul Continuous), 15.5 Amp (Ac-3), 22 Amp (Ac-1) Current Rating; 3 Pole(S); IEC Construction Standard; 24 Volt DC Coil Voltage
Slang Terms

Suggest a New Term
Categories
Contactors - Iec Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082900735 / 4015082900731 / 04015082900731
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.43 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
10
Resources
Images
 
 
XTCE015B10TD - Large Image
Attachments
 
 
XTCE015B10TD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Distribution Centers

Location Stock Available
Longview
2 View Store
Tyler
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat