XT0E020BCS - Xtoe Ol 4-20A IEC FR-B Standard

Eaton

  • $97.55 (Each)
  • $97.55 (Each)

In-Stock: 1 available locally (Wichita Falls, TX) (change location)
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
XT0E020BCS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE020BCS
Description
Xtoe Ol 4-20A IEC FR-B Standard
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 4-20A Overload Range, 45 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685416410 / 00786685416410
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.55 (Each)
Stock Availability
Wichita Falls
1 (Check another store)
DFW RDC
10
All Stores
44
Resources
Images
 
 
XT0E020BCS - Small Image
 
XT0E020BCS - Large Image
 
XT0E020BCS - Large Image
 
XT0E020BCS - Large Image
Attachments
 
 
XT0E020BCS - Specification Sheet
Brochures
 
 
XT0E020BCS - Brochure
Other Links
 
 
XT0E020BCS - Other
 
XT0E020BCS - Other
 
XT0E020BCS - Other
 
XT0E020BCS - Other
 
XT0E020BCS - Other
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
XTOE OL 4-20A IEC FR-B STANDARD
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Product Type
Xtoe Ol (4-20A) IEC FR-B Standard
extra long description
ETN XTOE020BCS XTOE OL (4-20A) IEC
Long Description
Eaton C440 electronic overload relay, XT IEC Electronic Overload Relay, 4-20A overload range, 45 mm Frame size, NO-NC contact configuration, Direct to contactor mounting, Selectable - 10A, 10, 20, 30 trip type
Additional Information
dimensions
1.7700 IN X 1.4200 IN X 4.3300 IN
Contact Configuration
NO, NC
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOE020BCS
GTIN
00786685416410
UPC
786685416410
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,IEC 60947,EN 60947,UL Listed,RoHS Compliant,CE Marked,ATEX Compliant
Mounting
DIRECT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XT0E020BCS.
Jump To:

Similar Items

Similar items are close alternatives to XT0E020BCS, though they may not be 100% alike.

Thermal Overload 5.5-7.5a
  • Our Part #: YC9ZRHU10A7P5
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 5 ($389.75) ·
YC9ZRHU10A7P5 - Idec

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$77.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat