XBUT6 - 8.2MM Wide Gray Feed Thru TB 24-8 Awg

Eaton

  • $2.62 (Each)
  • $2.62 (Each)

  • $131.00 (Per 50)

In-Stock: 43 available locally (Jonesboro, AR) (change location)
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
XBUT6
Manufacturer
Eaton
Manufacturer's Part Number
XBUT6
Description
8.2MM Wide Gray Feed Thru TB 24-8 Awg
Screw Connection Single Level Through-Feed Terminal, #24 Awg Conductor Size, #8 Awg/6 SQ.MM Conductor Size, Gray Insulation Color, 40/50/57 A, 0.323 In Overall Length, 600/700/800 V, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116904945 / 00782116904945
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.62 (Each)
Standard Packaging
$131.00 (Per 50)
Stock Availability
Jonesboro
43 (Check another store)
Little Rock
79
All Stores
18,790
Resources
Images
 
 
XBUT6 - Small Image
 
XBUT6 - Large Image
 
XBUT6 - Large Image
 
XBUT6 - Large Image
Specifications Sheets
 
 
XBUT6 - Specification Sheet
Attachments
 
 
XBUT6 - Specification Sheet
Tech Bulletins
 
 
XBUT6 - Tech Bulletin
Other Links
 
 
XBUT6 - Other
 
XBUT6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40/50/57 A
Wire Size
#24-8 AWG
amperage rating
527 (IEC), 40A (EN), 50A (EN), 50A (UL)
Voltage Rating
IEC 800V, EN 700V, UL 600V
Material, Color, and Finish
Insulation Color
Gray
Color
Gray
Dimensions and Weight
Overall Length
0.323 in
Width
0.1
Length
1.75
Height
2.17
Descriptions
Product Type
Screw Connection Single Level Through-Feed Terminal
Long Description
Screw Connection Single Level Through-Feed Terminal, #24 AWG Conductor Size, #8 AWG/6 sq.mm Conductor Size, Gray Insulation Color, 40/50/57 A, 0.323 in Overall Length, 600/700/800 V, 0.01 lb
Short Description
Screw Connection Single Level Through-Feed Terminal #24 AWG
Description
8.2MM WIDE GRAY FEED THRU TB 24-8 AWG
extra long description
ETN XBUT6 8.2MM WIDE GRAY FEED THRU
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
Minimum Conductor Size
#24 AWG
Maximum Conductor Size
#8 AWG/6 sq.mm
Maximum Voltage Rating
600/700/800 V
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;50 Pk
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT6
GTIN
00782116904945
UPC
782116904945
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XBUT6.
Jump To:

Similar Items

Similar items are close alternatives to XBUT6, though they may not be 100% alike.

Feed Through Terminal, Copper Conductor Material, 41 A Current Rating, Insulated...
  • Our Part #: 1020200000
  • Jonesboro Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1020200000
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($141.00) ·
1020200000 - Weidmuller, Inc.

Jonesboro Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.41

Each

QTY:
Each
Add
Wsi 6/2/LD 10-36V DC/Ac Terminals
  • Our Part #: 1014100000
  • Jonesboro Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 25 ($356.25) ·
1014100000 - Weidmuller, Inc.

Jonesboro Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat