XBPT4D22PE - 6.2 Spring Clip 4 Wire Ground TB 28-8awg

Eaton

  • $23.68 (Each)
  • $23.68 (Each)

  • $1,184.00 (Per 50)

In-Stock: 50 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBPT4D22PE
Manufacturer
Eaton
Manufacturer's Part Number
XBPT4D22PE
Description
6.2 Spring Clip 4 Wire Ground TB 28-8awg
Eaton XB IEC Terminal Block, Spring Cage Connection Multi-Conductor Ground Blocks, IEC-XB Series, IEC #28-10, En #24-10, Ul #26-10, Four-Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905713 / 00782116905713
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.68 (Each)
Carton
$1,184.00 (Per 50)
Standard Packaging
$23.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
50
Resources
Images
 
 
XBPT4D22PE - Small Image
 
XBPT4D22PE - Large Image
 
XBPT4D22PE - Large Image
 
XBPT4D22PE - Large Image
Other Links
 
 
XBPT4D22PE - Other
 
XBPT4D22PE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6.2 SPRING CLIP 4 WIRE GROUND TB 28-8AWG
Extra Long Description
ETN XBPT4D22PE 6.2 SPRING CLIP 4 WI
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Spring Cage Connection Multi-Conductor Ground Blocks, IEC-XB Series, IEC #28-10, EN #24-10, UL #26-10, Four-wire
Product Type
6.2 Spring Clip 4 Wire Ground TB 28-8awg
Additional Information
Dimensions
2.2000 IN X 0.2400 IN X 1.7300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBPT4D22PE
GTIN
00782116905713
UPC
782116905713
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.04
Carton
50
Package
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
50 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat