TMR5F08120 - Time Delay Relay Off Delay Control Switch Trigger

Eaton

  • $256.15 (Each)
  • $256.15 (Each)
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
TMR5F08120
Manufacturer
Eaton
Manufacturer's Part Number
TMR5F08120
Description
Time Delay Relay Off Delay Control Switch Trigger
TMR5 Series Time Delay Relays, Octal Style Terminals, 11 Pins, Off Delay (Control Switch Trigger), 0.6-60 Sec Time Delay, 120 Vac/DC Input Voltage, 10A Max. Allowable Load, DPDT Contact Configuration
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Timing Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
786685123936 / 00786685123936
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.15 (Each)
Resources
Images
 
 
TMR5F08120 - Small Image
 
TMR5F08120 - Large Image
 
TMR5F08120 - Large Image
 
TMR5F08120 - Large Image
Attachments
 
 
TMR5F08120 - Specification Sheet
Other Links
 
 
TMR5F08120 - Other
 
TMR5F08120 - Other
 
TMR5F08120 - Other
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
TIME DELAY RELAY OFF DELAY CONTROL SWITCH TRIGGER
Features
Universal TR series, TMRP, TMR and E5-248 timing relays combine flexibility with ease of use and installation, while compact designs save panel space. With multiple mount options, models, a wide range of input voltage, timing range and functionality, there are versatile timing relays to meet any timing requirements.
Product Type
TD RL, Off Delay CTL SW Trig, 120vac
extra long description
ETN TMR5F08120 TD RL,Off Delay ctl
Long Description
TMR5 Series Time Delay Relays, Octal style terminals, 11 pins, OFF delay (control switch trigger), 0.6-60 sec time delay, 120 Vac/dc input voltage, 10A max. allowable load, DPDT contact configuration
Additional Information
dimensions
3.5000 IN X 1.7000 IN X 2.4000 IN
Number of Pins
11
Contact Configuration
DPDT
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TMR5F08120
GTIN
00786685123936
UPC
786685123936
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Timing relay
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed (when used with Eaton socket),cRUus,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat