M22WKV - Non-Ill V-Pos MTN Sel SWTCH THB-GP Sil-BZL

Eaton

  • $22.15 (Each)
  • $22.15 (Each)

In-Stock: 1 available locally (Plano, TX) (change location)
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
M22WKV
Manufacturer
Eaton
Manufacturer's Part Number
M22-WKV
Description
Non-Ill V-Pos MTN Sel SWTCH THB-GP Sil-BZL
Eaton M22 Modular Pushbutton, M22 Modular Selector Switch Operator, 22.5 MM, Knob, Maintained V, Non-Illuminated, Bezel: Silver, Button: Black, IP66, Nema 4X, 13, Two-Position, V, 100, 000 Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685281438 / 00786685281438
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.15 (Each)
Stock Availability
Plano
1 (Check another store)
DFW RDC
0
All Stores
34
Resources
Images
 
 
M22WKV - Small Image
 
M22WKV - Large Image
 
M22WKV - Large Image
 
M22WKV - Large Image
Attachments
 
 
M22WKV - Specification Sheet
Tech Bulletins
 
 
M22WKV - Tech Bulletin
Other Links
 
 
M22WKV - Other
 
M22WKV - Other
 
M22WKV - Other
 
M22WKV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
NON-ILL V-POS MTN SEL SWTCH THB-GP SIL-BZL
extra long description
ETN M22-WKV NON-ILL VPOS MTN SEL SW
Product Type
Non-Ill Vpos MTN Sel SW THB-GP Sil-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Maintained V, Non-illuminated, Bezel: Silver, Button: Black, IP66, NEMA 4X, 13, Two-Position, V, 100,000 Operations
Additional Information
dimensions
1.1700 IN X 1.1700 IN X 1.0600 IN
operating cycles
100,000
action
Maintained V position
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-WKV
GTIN
00786685281438
UPC
786685281438
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,CE Marked,Bureau Veritas,GoST-R
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater DFW RDC Area

Location Stock Available
Plano
1 View Store

Distribution Centers

Location Stock Available
Tyler
33 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat