M22R4K7 - Potentiometer Sil-BZL 4.7K

Eaton

  • $136.20 (Each)
  • $136.20 (Each)

In-Stock: 2 available locally (Houston RDC, TX) (change location)
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
M22R4K7
Manufacturer
Eaton
Manufacturer's Part Number
M22-R4K7
Description
Potentiometer Sil-BZL 4.7K
M22 Potentiometer, 22.5 MM, Knob, Bezel: Silver, Black, IP20, Quantity: 25
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685276793 / 00786685276793
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.20 (Each)
Stock Availability
Houston RDC
2 (Check another store)
All Stores
2
Resources
Images
 
 
M22R4K7 - Small Image
 
M22R4K7 - Large Image
 
M22R4K7 - Large Image
 
M22R4K7 - Large Image
Attachments
 
 
M22R4K7 - Specification Sheet
Tech Bulletins
 
 
M22R4K7 - Tech Bulletin
Other Links
 
 
M22R4K7 - Other
 
M22R4K7 - Other
 
M22R4K7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.15
Depth
1.17
Width
1.17
Size
22.5 mm
Descriptions
extra long description
ETN M22-R4K7 POTENTIOMETER SIL-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Potentiometer Sil-BZL 4.7K
Description
POTENTIOMETER SIL-BZL 4.7K
Long Description
M22 Potentiometer, 22.5 mm, Knob, Bezel: Silver, Black, IP20, Quantity: 25
Special Features
Potentiometer
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-R4K7
GTIN
00786685276793
UPC
786685276793
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Potentiometer
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,GoST-R,Bureau Veritas,CE Marked
Application
Ind Facilities & Factories - Facility: Automation and Monitoring
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat