M22PV30 - M22 Pull to Release 30MM

Eaton

  • $118.72 (Each)
  • $118.72 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22PV30
Manufacturer
Eaton
Manufacturer's Part Number
M22-PV30
Description
M22 Pull to Release 30MM
M22 Pull to Release 30MM Emergency Stop
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121522 - Electrical contacts
UPC/GTIN
786689385750 / 00786689385750
Weight per unit
0.342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.72 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
M22PV30 - Other
Images
 
 
M22PV30 - Small Image
 
M22PV30 - Large Image
 
M22PV30 - Large Image
Attachments
 
 
M22PV30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M22 PULL TO RELEASE 30MM
Extra Long Description
ETN M22-PV30 M22 pull to release 30
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
M22 pull to release 30mm emergency stop
Product Type
M22 Pull to Release 30MM Emergency Stop
Additional Information
Dimensions
1.1811 IN X 1.1811 IN X 1.2598 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-PV30
GTIN
00786689385750
UPC
786689385750
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Small e-stop
Packaging
Weight per each
0.342
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CCC Marked,Lloyd's Register Certified,CSA Certified,Bureau Veritas,CE Marked,GoST-R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat