M22DGK10 - Non-Ill Mom PB Sil-BZL FLSH GRN 1no

Eaton

  • $22.59 (Each)
  • $22.59 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M22DGK10
Manufacturer
Eaton
Manufacturer's Part Number
M22-D-G-K10
Description
Non-Ill Mom PB Sil-BZL FLSH GRN 1no
Eaton M22 Modular Pushbutton, 22.5 MM RMQ-Titan Pushbutton, Green Actuator, Silver Bezel, 1NO, IP67, IP69K, Non-Illuminated, Flush Mounting, Nema 4X, 13, 5, 000, 000 Operations, Momentary, 22.5 MM, Flush Pushbutton, M22
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685276267 / 00786685276267
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.59 (Each)
Resources
Images
 
 
M22DGK10 - Small Image
 
M22DGK10 - Large Image
 
M22DGK10 - Large Image
 
M22DGK10 - Large Image
 
M22DGK10 - Large Image
 
M22DGK10 - Large Image
 
M22DGK10 - Large Image
Attachments
 
 
M22DGK10 - Specification Sheet
Tech Bulletins
 
 
M22DGK10 - Tech Bulletin
Other Links
 
 
M22DGK10 - Other
 
M22DGK10 - Other
 
M22DGK10 - Other
 
M22DGK10 - Other
 
M22DGK10 - Other
 
M22DGK10 - Other
Features
actuator
Button, Flush
Dimensions and Weight
Height
1
Depth
2
Width
2
Size
22.5 mm
Descriptions
Long Description
Eaton M22 modular pushbutton, 22.5 mm RMQ-Titan Pushbutton,Green Actuator,Silver bezel,1NO,IP67, IP69K,Non-Illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,M22
extra long description
ETN M22-D-G-K10 NON-ILL MOM PB SIL-
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Non-Ill Mom PB Sil-BZL FLSH GRN 1no
Description
NON-ILL MOM PB SIL-BZL FLSH GRN 1NO
Additional Information
Contact Configuration
1 NO
operating cycles
5 million
action
Green
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-D-G-K10
Model
Modular pushbutton
GTIN
00786685276267
UPC
786685276267
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,Bureau Veritas,CE Marked,GoST-R
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
You must have an account to view stock levels
There were no add-on items found for M22DGK10.

* All prices subject to change.