M22CK01D - Contact Block 1LONC Cage Clamp

Eaton

  • $19.29 (Each)
  • $19.29 (Each)
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
M22CK01D
Manufacturer
Eaton
Manufacturer's Part Number
M22-CK01D
Description
Contact Block 1LONC Cage Clamp
Eaton M22 Pushbutton Contact Block, M22 Contact Block, 22.5 MM, Front, Spring-Cage, Button: Black, NC, Ip55
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121522 - Electrical contacts
UPC/GTIN
786685278100 / 00786685278100
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.29 (Each)
Resources
Images
 
 
M22CK01D - Small Image
 
M22CK01D - Large Image
 
M22CK01D - Large Image
 
M22CK01D - Large Image
Attachments
 
 
M22CK01D - Specification Sheet
Tech Bulletins
 
 
M22CK01D - Tech Bulletin
Other Links
 
 
M22CK01D - Other
 
M22CK01D - Other
 
M22CK01D - Other
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
22.5 mm
Descriptions
extra long description
ETN M22-CK01D CONTACT BLOCK 1LONC C
Long Description
Eaton M22 pushbutton contact block, M22 contact block, 22.5 mm, Front, Spring-cage, Button: Black, NC, IP55
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Contact Block 1LONC Cage Clamp
Description
CONTACT BLOCK 1LONC CAGE CLAMP
Additional Information
dimensions
1.0300 IN X 1.1800 IN X 1.5400 IN
Contact Configuration
NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-CK01D
GTIN
00786685278100
UPC
786685278100
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,CE Marked,GoST-R,Bureau Veritas
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat