H2016B3 - Freedom Heater Coil Pack

Eaton

  • $130.38 (Each)
  • $130.38 (Each)

  • $391.14 (Per 3)

In-Stock: 2 available locally (Gonzales, LA) (change location)
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
H2016B3
Manufacturer
Eaton
Manufacturer's Part Number
H2016B-3
Description
Freedom Heater Coil Pack
Eaton Freedom Nema Heater Coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 39.6A 45.5A 51.5A 57.4A Dial Positions A B C D Respectively, Overload Relay 75a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113967622 / 00782113967622
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.38 (Each)
Standard Packaging
$391.14 (Per 3)
Stock Availability
Gonzales
2 (Check another store)
Baton Rouge
4
All Stores
61
Resources
Images
 
 
H2016B3 - Small Image
 
H2016B3 - Large Image
 
H2016B3 - Large Image
 
H2016B3 - Large Image
Attachments
 
 
H2016B3 - Specification Sheet
Other Links
 
 
H2016B3 - Other
 
H2016B3 - Other
 
H2016B3 - Other
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
FREEDOM HEATER COIL PACK
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
extra long description
ETN H2016B-3 FREEDOM HEATER COIL PA
Product Type
Freedom Heater Coil Pack
Long Description
Eaton Freedom NEMA heater coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20 , NEMA, IEC , full load range 39.6A 45.5A 51.5A 57.4A Dial positions A B C D respectively, overload relay 75A
Special Features
Used with starter size 2, IEC Sizes G-K (Series B)
Additional Information
dimensions
1.8000 IN X 1.8000 IN X 3.2000 IN
Trip Type
Standard Trip, Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2016B-3
GTIN
00782113967622
UPC
782113967622
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.1
Carton
1
Package
3
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat