ECN5532CAGR63E - PP 100A HMCP N3R SZ3 480V

Eaton

  • $8258.52 (Each)
  • $8,258.52 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN5532CAGR63E
Manufacturer
Eaton
Manufacturer's Part Number
ECN5532CAG-R63/E
Description
PP 100A HMCP N3R SZ3 480V
Eaton Freedom Industrial Pump Panel, Circuit Breaker Disconnect, Nema 3R Painted Steel Enclosure, 440V/50 HZ-460V/60 HZ Coil, Nema Size 3, 20-100A Solid-State Relay Without Ground Fault, 100A Breaker
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685456195 / 00786685456195
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,258.52 (Each)
Stock Availability
Duncan
0 (Find nearest stock)
Oklahoma City
0
All Stores
4
Resources
Other Links
 
 
ECN5532CAGR63E - Other
 
ECN5532CAGR63E - Other
 
ECN5532CAGR63E - Other
Images
 
 
ECN5532CAGR63E - Small Image
 
ECN5532CAGR63E - Large Image
 
ECN5532CAGR63E - Large Image
 
ECN5532CAGR63E - Large Image
 
ECN5532CAGR63E - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
8.47
Height
38.4
Size
NEMA size 3
Width
18.86
Descriptions
Description
PP 100A HMCP N3R SZ3 480V
Extra Long Description
ETN ECN5532CAG-R63/E PP 100A HMCP N
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Long Description
Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 3, 20-100A solid-state relay without ground fault, 100A breaker
Product Type
PP 100A HMCP N3R SZ3 480V CL
Additional Information
Coil Voltage
440V/50 Hz-460V/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN5532CAG-R63/E
GTIN
00786685456195
UPC
786685456195
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
Standard
UL Listed,cUL Listed,OSHPD Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Conway
3 View Store
Jonesboro
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat