ECN5442CAJR63F - Pump Panel - 200A Fusible SW Nema 3R SZ 4 480VAC C

Eaton

  • $13103.48 (Each)
  • $13,103.48 (Each)

In-Stock: 15 available locally (Little Rock, AR) (change location)
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
ECN5442CAJR63F
Manufacturer
Eaton
Manufacturer's Part Number
ECN5442CAJ-R63/F
Description
Pump Panel - 200A Fusible SW Nema 3R SZ 4 480VAC C
Freedom Industrial Pump Panel, 460 V @ 60 HZ;440 V @ 50 HZ, 50 In Overall Length, 23 In Overall Width, 12 In Overall Height, 120 LB
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455402 / 00786685455402
Weight per unit
120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13,103.48 (Each)
Stock Availability
Little Rock
15 (Check another store)
All Stores
38
Resources
Images
 
 
ECN5442CAJR63F - Small Image
 
ECN5442CAJR63F - Large Image
 
ECN5442CAJR63F - Large Image
 
ECN5442CAJR63F - Large Image
 
ECN5442CAJR63F - Large Image
 
ECN5442CAJR63F - Large Image
Specifications Sheets
 
 
ECN5442CAJR63F - Specification Sheet
Brochures
 
 
ECN5442CAJR63F - Brochure
Other Links
 
 
ECN5442CAJR63F - Other
 
ECN5442CAJR63F - Other
 
ECN5442CAJR63F - Other
 
ECN5442CAJR63F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
50 in
Height
12
Width
23
Depth
50
Descriptions
Long Description
Freedom Industrial Pump Panel, 460 V @ 60 Hz;440 V @ 50 Hz, 50 in Overall Length, 23 in Overall Width, 12 in Overall Height, 120 lb
Short Description
Freedom Industrial Pump Panel, 460 V @ 60 Hz;440 V @ 50 Hz, Size 4
Product Type
Freedom Industrial Pump Panel
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Description
PUMP PANEL - 200A FUSIBLE SW NEMA 3R SZ 4 480VAC C
extra long description
ETN ECN5442CAJ-R63/F PP 200A FUS SW
Additional Information
Made in USA
yes
Coil Voltage
460 V @ 60 Hz;440 V @ 50 Hz
Overall Width
23 in
Overall Height
12 in
Standards Met
UL Listed;OSHPD Certified;cUL Listed;ABS Certified
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
ECN5442CAJ-R63/F
GTIN
00786685455402
UPC
786685455402
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight
120 lb
Weight per each
120
Carton
1
Uses, Certifications, and Standards
nema rating
Nema 3R
Application
Motor and Power Control Equipment
standard
ABS Certified,UL Listed,cUL Listed,OSHPD Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

* All prices subject to change.

Begin Live Chat