ECN5412AACP6R63B - Pump Panel - 30A Fus SW N3R SZ 1 120VAC 1/5ol

Eaton

  • $3687.32 (Each)
  • $3,687.32 (Each)

In-Stock: 4 available locally (Pleasanton, TX) (change location)
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
ECN5412AACP6R63B
Manufacturer
Eaton
Manufacturer's Part Number
ECN5412AAC-P6R63/B
Description
Pump Panel - 30A Fus SW N3R SZ 1 120VAC 1/5ol
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 120V/60 HZ, 110V/50 HZ Coil, 30A/600V Type R Fuse Clip, 1-5A Solid-State Electronic Overload Relay, Nema Size 1 Frame, Pushbutton Omitted
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455372 / 00786685455372
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,687.32 (Each)
Stock Availability
Pleasanton
4 (Check another store)
San Antonio RDC
14
All Stores
24
Resources
Images
 
 
ECN5412AACP6R63B - Small Image
 
ECN5412AACP6R63B - Large Image
 
ECN5412AACP6R63B - Large Image
 
ECN5412AACP6R63B - Large Image
 
ECN5412AACP6R63B - Large Image
 
ECN5412AACP6R63B - Large Image
 
ECN5412AACP6R63B - Large Image
Brochures
 
 
ECN5412AACP6R63B - Brochure
Other Links
 
 
ECN5412AACP6R63B - Other
 
ECN5412AACP6R63B - Other
 
ECN5412AACP6R63B - Other
 
ECN5412AACP6R63B - Other
 
ECN5412AACP6R63B - Other
 
ECN5412AACP6R63B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12
Width
20
Depth
40
Descriptions
Product Type
PP 30A Fus SW N3R SZ1 120V CL
extra long description
ETN ECN5412AAC-P6R63/B PP 30A FUS S
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R Painted steel enclosure, 120V/60 Hz, 110V/50 Hz coil, 30A/600V Type R fuse clip, 1-5A solid-state electronic overload relay, NEMA size 1 frame, Pushbutton omitted
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Description
PUMP PANEL - 30A FUS SW N3R SZ 1 120VAC 1/5OL
Additional Information
Coil Voltage
120V/60 Hz, 110V/50 Hz
Manufacturer Information
Manufacturers Part Number
ECN5412AAC-P6R63/B
Brand
Eaton
GTIN
00786685455372
UPC
786685455372
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
UL Listed,OSHPD Certified,ABS Certified,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24