E99004510 - CMK6 Cable Management Kit For CPF50

Eaton

  • $520.00 (Each)
  • $520.00 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E99004510
Manufacturer
Eaton
Manufacturer's Part Number
E99-004510
Description
CMK6 Cable Management Kit For CPF50
CMK6 Cable Management Kit For CPF50 Includes 6-Foot Bollard With Weights, Ropes, Cap and Signage. No Cables Included.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
810052097121 / 00810052097121
Weight per unit
48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$520.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
E99004510 - Small Image
 
E99004510 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
77
Height
8
Width
8
Descriptions
Description
CMK6 CABLE MANAGEMENT KIT FOR CPF50
Features
CPF50 is 50A AC charger available with one or two ports and 18- or 23-foot cables, and it can be mounted on the wall or as a free-standing pedestal. UL Listed, rigorously tested and ENERGY STAR® certified hardware maximizes your charging investment and can be installed outdoors.
Long Description
CMK6 Cable Management Kit for CPF50 includes 6-foot bollard with weights, ropes, cap and signage. No cables included.
Product Type
CPF50-CMK6-Etn
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E99-004510
GTIN
00810052097121
UPC
810052097121
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
EV Charger AC level 2
Packaging
Weight per each
48
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
UL 2594,SAE J1772
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat