E99002010 - Pedestal Mounting Kit For Dual CPF25 CMK

Eaton

  • $220.00 (Each)
  • $220.00 (Each)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E99002010
Manufacturer
Eaton
Manufacturer's Part Number
E99-002010-01
Description
Pedestal Mounting Kit For Dual CPF25 CMK
Pedestal Mounting Kit For Dual CPF25 CMK
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
810052096155 / 00810052096155
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
E99002010 - Small Image
 
E99002010 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
41
Height
27
Width
26
Descriptions
Description
PEDESTAL MOUNTING KIT FOR DUAL CPF25 CMK
Features
CPF50 is 50A AC charger available with one or two ports and 18- or 23-foot cables, and it can be mounted on the wall or as a free-standing pedestal. UL Listed, rigorously tested and ENERGY STAR® certified hardware maximizes your charging investment and can be installed outdoors.
Long Description
Pedestal Mounting Kit for Dual CPF25 CMK
Product Type
CPF25-CMKMNT-Pedmnt-Dual-Etn
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E99-002010-01
GTIN
00810052096155
UPC
810052096155
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
EV Charger AC level 2
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
UL 2594,SAE J1772
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat