E57LBL18A2E - 18MM STD Ind Prox 2W Ac

Eaton

  • $475.49 (Each)
  • $475.49 (Each)

In-Stock: 21 available at other locations ( find a store with stock)
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
E57LBL18A2E
Manufacturer
Eaton
Manufacturer's Part Number
E57LBL18A2E
Description
18MM STD Ind Prox 2W Ac
Inductive Proximity Sensor, E57, Straight, Unshielded, 360° Viewable Led, 6.6 FT, 250 Ma At 250V, <LT/>3% Sensing Range, PVC, 2-Wire Ac, NC, 20-250V
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113743240 / 00782113743240
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$475.49 (Each)
Stock Availability
Marietta
0 (Find nearest stock)
Atlanta
0
All Stores
21
Resources
Images
 
 
E57LBL18A2E - Small Image
 
E57LBL18A2E - Large Image
 
E57LBL18A2E - Video
Attachments
 
 
E57LBL18A2E - Specification Sheet
Other Links
 
 
E57LBL18A2E - Other
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
18MM STD IND PROX 2W AC
Extra Long Description
ETN E57LBL18A2E 18MM STD IND PROX 2
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Long Description
Inductive Proximity Sensor, E57, Straight, Unshielded, 360° viewable LED, 6.6 ft, 250 mA at 250V, <lt/>3% sensing range, PVC, 2-wire AC, NC, 20-250V
Product Type
18MM STD Ind Prox 2W Ac
Additional Information
Accuracy
< 3% sensing range
Dimensions
2.6000 IN X 0.7100 IN X 0.7100 IN
Media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57LBL18A2E
GTIN
00782113743240
UPC
782113743240
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
Environmental Conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Atlanta Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E57LBL18A2E.
Jump To:

Cross Referenced

These items are similar to E57LBL18A2E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E57LBL18A2E Eaton 00782113743240
XS618B4MBL2 Schneider Electric 00785901926801

* All prices subject to change.

Begin Live Chat